Depressed Center Wheels Type 27 Masonry - Silicon Carbide, Size: 7 x 1/4 x 5/8-11, RPM: 8600
- Mfr # 076607-75942
- Zoro # G711541738
product price:Â
$
13.99
/ea
Sold in multiples of 5 for
$69.95
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 In. - 11
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 076607-75942
- Zoro #
- G711541738
- UPC #
- -
- Country of Origin
- Unknown
- Wheel Type
- Type 27
- Abrasive Material
- Silicon Carbide
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/4 in
- Connector Size
- 5/8 In. - 11
Description
Maximizes cutting ability while minimizing wheel wear which reduces the total cost of the wheel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.