
3/8 in Drive, 18 mm 6 pt 6 Points
Mfr # 637229 18
Zoro # G911460686
product price:Â $5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Finish
chrome-plated
Overall Length
27 mm
Number of Points
6
Output Type
6 pt
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
637229 18
Zoro #
G911460686
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Size
18 mm
Overall Length
27 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Socket Type
Standard
Material
Chrome vanadium steel
Standards
DIN 3124
Description
3/8 inch Drive Socket, 6 pt, 18 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 24.5 mm Length: 27 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.