
Tornado Shelter, Plastic, 7 in x 10 in, Mounting Holes
Mfr # FRMFEX800VP
Zoro # G911677442
product price:Â $11.59
/eaKey Features
Legend
Tornado Shelter
Sign Material
Plastic
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRMFEX800VP
Zoro #
G911677442
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN TORNADO FRMFEX800VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.