
No Food Or Drink In This Area, Accu-Shield, 10 in x 14 in, Mounting Holes
Mfr # FRMHSK838XP
Zoro # G911680893
product price:Â $39.65
/eaKey Features
Legend
No Food Or Drink In This Area
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRMHSK838XP
Zoro #
G911680893
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
No Food Or Drink In This Area
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO FOOD OR FRMHSK838XP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.