
Aluminum, 18 in x 12 in, Adhesive
Mfr # MACC820VA
Zoro # G911699611
product price:Â $31.59
/eaKey Features
Height
18 in
Width
12 in
Size
18" x 12"
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MACC820VA
Zoro #
G911699611
UPC #
841669109037
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Size
18" x 12"
Details
Sign Material
Aluminum
Sign Mounting Style
Adhesive
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO MACC820VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.