
Complete Mobile Packing Workbench W/Power, Laminate Safety Edge, 60inW x 30inD
Mfr # 241181AB
Zoro # G911835903
product price:Â $1,289.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
241181AB
Zoro #
G911835903
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
60 in
Height
36 in
Details
Item
Deluxe Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
The electric packing workbench is accompanied by a power apron, riser kit and lower shelf kit for user convenience. This workbench features 1-5/8in thick plastic safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit has 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 60inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.