Full Dome Safety Mirror, Polycarbonate, 18 in, Polycarbonate, Circular, 360 Degrees Viewing Angle

  • Mfr # ONV-360-18-PC

  • Zoro # G911868512


product price:  $76.35
/ea
Free Shipping & Returns

Key Features

Mirror Material
Polycarbonate
Diameter
18 in
Backing Material
Polycarbonate
Mirror Environment
Indoor
Viewing Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONV-360-18-PC
Zoro #
G911868512
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 in

Details

Item
Full Dome Safety Mirror
Mirror Material
Polycarbonate
Backing Material
Polycarbonate
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Mounting Chain Set; Chain set with S hooks

Description

18'' POLYCARBONATE MIRRORED DOME WITH MOUNTING CHAIN SET

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products