
1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 4 in L
Mfr # TB-344
Zoro # G911881573
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB-344
Zoro #
G911881573
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
4 in
Head Width
1/2 in
Head Dia.
1/2"
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.