Women's Work Shirt, Navy, 3XL
Mfr # SX11NV RG 3XL
Zoro # G911895105
product price:Â $39.35
/eaKey Features
Size
3XL
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SX11NV RG 3XL
Zoro #
G911895105
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Length
Regular
Chest Size - Maximum
52 1/2 in
Chest Size - Minimum
49 1/2 in
Details
Item
Work Shirt
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Fabric Style
Ripstop
Product Type
Shirt
Number of Pockets
2
Closure
Button
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Front Opening
Full
Sleeve Style
Long Sleeve
Description
F LS MIMIX WORK SHIRT NAVY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.