
Cable Tie, 8 in L, 2 in Max Bundle Dia., Brown, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SD8BR100
Zoro # G911899486
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 5 for $39.95
Key Features
Cable Tie Style
Standard
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD8BR100
Zoro #
G911899486
UPC #
876026009873
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Brown
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.