Hand Warmer, Up to 10 hr, Air-Activated, 135 Degrees F Avg. Temp., 10 PK

  • Mfr # H163190

  • Zoro # G912120794


product price:  $8.35
/pk 10, $0.84/ea

Key Features

Heating Time
Up to 10 hr
Average Temperature
135 Degrees F
Activation Method
Air-Activated
Length
5.75 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H163190
Zoro #
G912120794
UPC #
094733070102
Country of Origin
United States

Dimensions

Length
5.75 in
Width
9.25 in

Details

Item
Hand Warmer
Heating Time
Up to 10 hr
Average Temperature
135 Degrees F
Activation Method
Air-Activated
Number of Warmers Included
10
Warmer Type
Hand Warmer
Time to Reach Average Temperature
15 min to 30 min
Reusability
Disposable

Description

Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 135 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 10, Length 3 1/2 in, Width 2 1/5 in, Reusability Disposable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.