Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Non-Skid Bar Tread Sole, Black, Red, 9

  • Mfr # 51509 9-ES

  • Zoro # G912221279


product price:  $242.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51509 9-ES
Zoro #
G912221279
UPC #
-
Country of Origin
China

Dimensions

Size
9
Boot Height
5 1/2 in
Fits Shoe Size
9 to 11

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Completely Non Metallic
Yes
Shoe Style
Ankle
Insulated
No
Upper Material
Rubber
Standards
ASTM F1116, ASTM F1117
Features
Hand-Layered Construction, Fabric Lining
Electrical Hazard Rated
Yes
Footwear Closure
Buckle
Footwear Application
Climbing

Description

Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 to 11, Style Number 51509, Boot Height 8 1/2 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.