Poly Liner Wood Base Truck, 34" L, Black

  • Mfr # G06-BKX-PFA-4UNN

  • Zoro # G912320613


product price:  $239.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
24 in
Color
Black
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-BKX-PFA-4UNN
Zoro #
G912320613
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
24 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Black
Load Capacity
1,000 lb
Item
Poly Liner Wood Base Truck
Cubic Foot Capacity
6.7 cu ft
Bushel Capacity
6 bu
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Frame Material
Steel Wire Frame/Kiln-Dried Harwood Base
Caster Brake Type
No Brake Included
Container Legend
None
Caster Frame Material
Coated Steel
Caster Mounting Type
Plate
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Optional Lid
G06-BBX-CPN, G06-BBX-NCN, G06-KKX-CPN, G06-KKX-NCN, G06-KKX-VCN, G06-WWX-CPN, G06-WWX-NCN
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Standard
Number of Drain Holes
0
Container Material
LDPE Polyethylene
Cube Truck Type
Standard
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in

Description

Poly Liner,Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.