Hamper, 100 lb Capac., 17" L

  • Mfr # G00-GGX-HBK

  • Zoro # G912320828


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00-GGX-HBK
Zoro #
G912320828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Length
16 in
Bag Width
15 in
Bag Height
30 in

Details

Item
Hamper
Color
Gray
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Legend
Laundry,recycling,towels, sports equipment,sheets,
Includes Lid
No Lid
Weight Capacity
100 lb
Product Type
Hamper
Compatible with Manufacturer Model Number
G00-GGX-HBN
Bag Volume
4.2 cu ft
Bag Material
Vinyl
Bag Style
Removable Bag
Number of Bag Receptacles
1
Bag Closure
Open
Assembly
Partially Assembled
Frame Material
Galvanized Steel
Frame Color
Silver
Number of Bags Included
1
Bag Color
Gray
Compatible Manufacturer Part Number
G00-GGX-HBN
Compatible with Mfr. Model No.
G00-GGX-HBN
For Use with Mfr Model Number
G00-GGX-HBN
Compatible Manufacturer Model Number
G00-GGX-HBN
For Use With Mfr. Model Number
G00-GGX-HBN
Compatible with Manufacturer Model No.
G00-GGX-HBN
Compatible Pump Manufacturer Part Number
G00-GGX-HBN
Compatible Mfr. Model Number
G00-GGX-HBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.