This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1 HP, 56c Frame, 208-230/460 Voltage, 1760 Nameplate RPM 00118ES3E56C-S

3-Phase General Purpose Motor, 1 HP, 56c Frame, 208-230/460 Voltage, 1760 Nameplate RPM (Discontinued)

  • Mfr # 00118ES3E56C-S
  • Zoro # G9123676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00118ES3E56C-S
Zoro #
G9123676
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
12 5/16 in
Length Less Shaft
10 7/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 1/2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Frame Material
Rolled steel
Full Load Amps
3.6-3.3/1.6
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nominal Efficiency
80.0%
No. of Speeds
1
Green Environmental Attribute
Does not Contain Formaldehyde
Phase
Three
Motor Bearings
Ball
Ins. Class
F
Inverter Rated
Yes
RPM Group
1701-1800
Hz
60
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.6-3.3/1.6, 56C Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.