Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome

  • Mfr # 1818968

  • Zoro # G9124071


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3-3/4"
Application
Commercial
Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818968
Zoro #
G9124071
UPC #
086876219210
Country of Origin
United States

Dimensions

Height
3-3/4"
Overall Height
3-3/4"
Manufacturers Warranty Length
3 yr Parts and Workmanship, 10 yr Replacement
Spout Length
6 1/2 in
Spout Height
4 13/16 in
Max. Installation Surface Thickness
13/16 in
Water Inlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
13/16 in
Spout Height - Maximum
4 13/16 in
Overall Width
2 13/100 in

Details

Material
Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Number of Handles
0
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type
Aerated
Flow Outlet Type (Faucet)
Aerated
Valve Type
Compression
Sensor Range
3 in
Standards
ASME A112. 18.1/CSA B125.1, IAPMO/cUPC
Faucet Type
Bathroom Sink Faucet
Faucet Spout Shape
Low Arc
Body Material
Brass
Replacement Cartridge
4FRP7
Drain Type
None
Faucet Finish
Chrome
Flow Rate
0.5 gpm
CEC Compliant
CEC Compliant
Voltage
6V DC
Ligature Resistant
No
Includes
Aerator, Rubber Gasket, Spout Assembly, Supply Lines, Top Spacer
Faucet Operation
Sensor
ADA Compliance
ADA Compliant
Sensor Lead
15.75 Surround Sensor Technology
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Rigid
Commercial / Residential
Commercial
ADA Compliant
Yes
Amps
2 A
Number of Holes
3
Residential / Commercial
Commercial
Mounting Hole Center to Center
8"
Series
Milano Auto Faucet
Power Source
Battery
Mounting Type - Faucet
Deck
Compliance
IAPMO/cUPC, Federal Safe Drinking Water Act
Connection
3/8" Compression
Mounting Type
Centerset
Faucet Handle Type
None
Features
- SST with surround sensor-Technology - indry in cam-gear Technology
Spout Reach
5 1/16 in
Temperature Control
Adjustable Temperature
Faucet Body Material
Brass
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
490251
Faucet Activation
Motion Sensor
Battery Type
D
Sensor Type
Fixed
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Included
Warranty
10 yr Replacement, 3 yr Parts and Workmanship
Compatible Cartridge Manufacturer Part Number
490251
CEC Compliance
CEC Compliant
Number of Batteries
4
For Location
Bathroom
Includes Drain
Drain Not Included
Inlet Connection Type
Compression
Number of Mounting Holes
2
Time Out
10 sec
Operation Method
Motion Sensor
Flow Type
Aerated
Flow Rate - Maximum
0.5 gpm
Sensor Range - Maximum
3 in
Includes Handle
Handle Not Included
Mounting Hole Center-to-Center Distance - Minimum
8 in
Water Supply Type
Hot and Cold Lines
Spout Shape
Arc
Product Type
Sensor Faucet
Current
2 A
Mounting Hole Center-to-Center Distance - Maximum
8 in
Includes Batteries
Batteries Included
Vandal Resistance
Not Vandal-Resistant

Description

Low Arc,Chrome,Rubbermaid,0.5gpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.