TIG Welder, Maxstar 280 Series, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC

  • Mfr # 907552

  • Zoro # G9124157


product price:  $9,145.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907552
Zoro #
G9124157
UPC #
-
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Overall Height
13.63 in
Overall Width
8.63 in
Overall Depth
22.5 in
For Maximum Material Thickness
3/8 in (Steel)
Power Cord Length
8 ft
For Minimum Material Thickness
0.004 in (Steel)

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 280
Input (Amps)
28/26/15/13/10
Features
Built-In Pulser, HF Arc Starting, Hot-Start(TM) for stick, Inverter-Based DC Power Source, Memory Card Expandable, Portable, Pro-Set(TM), Programmable HF Start Parameters, Stick-Stuck Detect
Includes
Power Source Only
Application
Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Welded Material
Steel
Welder Input Hz
50/60
Power Source Weight
47 lb
Welder Input Phase
1 or 3
Polarity
AC/DC
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Weight
47 lb
Stick Welding Maximum Output Current
280 A
TIG Welding Minimum Output Current
1 A
Stick Welding Minimum Output Current
1 A
Color
Blue/Black
Remote Control
Yes
Open Circuit Voltage
60V DC
Plug Type
Bare Leads
Amperage Range
1 to 280 A
Input Frequency
50/60 Hz
Stick Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Max. Input Current
20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
Power Cord Included
Yes
TIG Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Welding Mode
CC
For Material Type
Specialty Metals, Stainless Steel, Steel
TIG Welding Maximum Output Current
280 A
Model
907552

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Maxstar 280, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.