TIG Welder, Precision TIG 375 Series, 230V AC, 460V AC, 575V AC, 420 Max. Output Amps

  • Mfr # K2622-2
  • Zoro # G9964236
product price: 
$
16,845.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
230/460/575V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2622-2
Zoro #
G9964236
UPC #
015082679778
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
31 in
Overall Width
22 in
Fits Chest Size
Advanced Pulse Control Panel (Optional On the Precision TIG 275), Side-Mounted Torch Holder and Connections, Simplicity Through Technology, Wide Output Range

Details

Item
TIG Welder
Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
230/460/575V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
Welder Min. Output Amps
2
Welder Duty Cycle
40 %
Series
Precision TIG 375
Polarity
AC/DC
Welder Input Hz
50/60
Welded Material
Aluminum, Mild Steel, Stainless Steel
Power Source Weight
507 lb
Features
Advanced Pulse Control Panel (Optional On the Precision TIG 275), Side-Mounted Torch Holder and Connections, Simplicity Through Technology, Wide Output Range
Input (Amps)
102/51/41
Application
Cleaning and Penetration for Welding
Welder Input Phase
1
Includes
K2621-1 Precision 275 TIG Advanced Control Panel, Precision TIG 375 Welder
Phase
Single
Color
Red/Black
Plug Type
Bare Leads
Stick Welding Output @ Duty Cycle
375 A @ 35 V, 40%
Weight
507 lb
Input Frequency
60 Hz
Amperage Range
2 to 420 A
TIG Welding Minimum Output Current
2 A
TIG Welding Maximum Output Current
420 A
For Material Type
Aluminum
TIG Welding Output @ Duty Cycle
375 A @ 35 V, 40%
Welding Mode
CC
Stick Welding Maximum Output Current
420 A
Open Circuit Voltage
80V
Stick Welding Minimum Output Current
2 A
Model
K2622-2
TIG Arc Start Feature
Micro-Start(TM) II Technology
Rated Output @ Duty Cycle (TIG)
350 A, 60%, 375 A, 40%
Rated Output @ Duty Cycle (Stick)
375 A @ 35 V, 40%
Maximum Input Current
102/51/41 A
Amperage Stick - Maximum
420 A
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
2 A
Welding Power Source Type
CC
Amperage TIG - Minimum
2 A
Amperage TIG - Maximum
420 A
Wire Color
Red/Black

Description

TIG Welder, For Material Type Aluminum, Input Frequency 60 Hz, Phase Single, Polarity AC/DC, Series Precision TIG 375, Stick Welding Maximum Output Current 420 A, Stick Welding Minimum Output Current 2 A, Stick Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, TIG Welding Maximum Output Current 420 A, TIG Welding Minimum Output Current 2 A, TIG Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, Welding Processes Stick Welding (SMAW), TIG Welding (GTAW), Amperage Range 2 to 420 A

Ratings & reviews