Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 7-1/2 D

  • Mfr # 12416ABR-019-7.5-R

  • Zoro # G912470448


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12416ABR-019-7.5-R
Zoro #
G912470448
UPC #
888579292145
Country of Origin
Bangladesh

Dimensions

Size
7-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Last Number or Name
ATAC
Insole System
OrthoLite(R)
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Insulation Weight
None
Waterproof
Yes
Liner Material
Mesh
Footwear Style
Military/Tactical
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Style Number
12416
Midsole Material
EVA
Chemical Resisting Sole
No
Insulated
No
Predominant Footwear Color
Black
Shank Material
Non-Metallic
Puncture Resistant Insole
Yes
Standards
ASTM F2413-17
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
CSA Z195 09
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Insulation Type
None
Upper Material Description
840D Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Ninety Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.