
Type 27, 5 in Dia, 0.045 in Thick, Aluminum Oxide
Mfr # 63723
Zoro # G912507274
product price:Â $4.69
/ea
Sold in multiples of 10 for $46.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63723
Zoro #
G912507274
UPC #
97758637237
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Details
Wheel Type
Type 27
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Description
Fast-cutting cut-off wheel for steel and stainless steel INOX with long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.