Fire Extinguisher Arrow 10"X14" Diamond Grade Cubed Reflective (DG3) 080

  • Mfr # DCS09DWT1014CUS00064

  • Zoro # G912523526


product price:  $27.89
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher (arrow)
Width
10 in
Thickness
0.08 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCS09DWT1014CUS00064
Zoro #
G912523526
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.08 in
Height
14 in
Mounting Hole Dia.
7/16 in

Details

Sign Material
Aluminum
Legend
Fire Extinguisher (arrow)
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Fire Extinguisher (arrow)
Legend Color
Red

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00063 CUS00064

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.