Degreaser, Bottle, Liquid

  • Mfr # VVV595

  • Zoro # G912535000


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVV595
Zoro #
G912535000
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
VOC Content
100% (CARB), 95% (FEDERAL)
Primary Chemical
Trans-Dichloroethylene
Nonflammable
Yes
Standards
RoHS
Features
Does Not Contain N-Propyl Bromide, Trichloroethylene, or Perchloroethylene, Evaporates Quickly and Leaves No Residues, Minimizes down Time, Penetrates to Clean Hard to Reach Areas, Powerful Cleaning Agent to Remove R, Ra, Rma and Synthetic Fluxes, Removes Encrusted Fluxes and White Residues, Stabilized for Metals such as Aluminum, Magnesium, Titanium and Brass
Application
Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Surface Mount Device Pads, Switches
Dielectric Strength
Undetermined
Base Formula
Solvent
NSF Rating
Not Rated
Plastic Safe
No
Effective to Remove
R, RA, RMA, Synthetic Fluxes, and White Residues

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 95 Percent (FEDERAL), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Surface Mount Device Pads, Switches, pH Value Not Applicable, pH Level Not Applicable, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.