Men's Western Boot, 7 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126092


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126092
UPC #
884849422908
Country of Origin
Indonesia

Dimensions

Size
7
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Last Number or Name
10134
Insulated
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Tan
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
10010134
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Gel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Welted
Toe Cap Material
Steel
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Gel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.