Men's Western Boot, 8 1/2 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126126


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126126
UPC #
884849422939
Country of Origin
Indonesia

Dimensions

Size
8 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Toe Shape
Square
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
10134
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Metatarsal System
No
Wide Toe Cap
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Chemical Resisting Sole
No
Insulated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Shank Material
TPU
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Footwear Shank Type
TPU
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.84
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Tan
Series
10010134
Insole Material
Gel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Western Boot
Construction
Welted
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Pull On
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.