Men's Western Boot, 9 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126135


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126135
UPC #
884849422946
Country of Origin
Indonesia

Dimensions

Size
9
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
10 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Toe Shape
Square
Removable Insole
Yes
Conductive
No
Shank Material
TPU
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Footwear Style
Western Boot
Last Number or Name
10134
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10010134
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Tan
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Gel
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
ATS, Moisture Wicking
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.