Men's Western Boot, 10 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126153


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126153
UPC #
884849422960
Country of Origin
Indonesia

Dimensions

Size
10
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
10134
Footwear Shank Type
TPU
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.84
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Square
Predominant Footwear Color
Brown
Metatarsal System
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non-Marking Sole
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Upper Boot Material
All Leather
Footwear Style
Western Boot
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10010134
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Tan
Heel Definition
Defined Heel
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Welted
Maximum Heat Rating
572 Degrees F
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Insole Material
Gel
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.