Men's Work Boot, 7 EE, Steel Toe, 10" H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126223


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126223
UPC #
884849423035
Country of Origin
Indonesia

Dimensions

Size
7
Width
EE
Height
10"
Heel Height
1" or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
7

Details

Item
Work Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Duratread(TM)
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Last Number or Name
10134
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Shank Material
TPU
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Footwear Shank Type
TPU
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Resists
Slips, Oil, Heat
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Upper, Wide Toe Cap, Defined Heel
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Tan
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
10010134
Closure
Pull On
Insole Material
Gel
Heel Definition
Defined Heel
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Insole Technology
ATS, Moisture Wicking
Construction
Welted
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.