Men's Western Boot, 7 1/2 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126232


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126232
UPC #
884849423042
Country of Origin
Indonesia

Dimensions

Size
7 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Full Grain Leather
Last Number or Name
10134
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Metatarsal Guard
No
Footwear Shank Type
TPU
Footwear Sole Pattern
Exclusive Design
Conductive
No
Completely Non Metallic
No
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Puncture Resistant Insole
No
Metatarsal System
No
Insulated
No
Toe Shape
Square
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Series
10010134
Upper Color
Tan
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Style Family
Western Boot
Insole Technology
ATS, Moisture Wicking
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Insole Material
Gel
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Gel
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.