Men's Western Boot, 8 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126241


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126241
UPC #
884849423059
Country of Origin
Indonesia

Dimensions

Size
8
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Metatarsal System
No
Oil Resisting Sole
Yes
Last Number or Name
10134
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
TPU
Ninety Degree Heel
Yes
Footwear Style
Western Boot
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Shank Material
TPU
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Predominant Footwear Color
Brown
Static Dissipative
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Footwear Closure Type
Pull On
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Tan
Series
10010134
Non-Marking Upper
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Welted
Outsole Technology
Duratread(TM)
Heel Definition
Defined Heel
Insole Technology
ATS, Moisture Wicking
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
Western Boot
Insole Material
Gel
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Gel
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.