Men's Western Boot, 9 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126266


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126266
UPC #
884849423073
Country of Origin
Indonesia

Dimensions

Size
9
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
9
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Static Dissipative
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Square
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Removable Insole
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Pull On
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Non-Marking Sole
No
Footwear Shank Type
TPU
Standards
ASTM F2413-11
Last Number or Name
10134
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Series
10010134
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Tan
Metatarsal Guard Style
None
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Construction
Welted
Insole Material
Gel
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Gel
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.