Men's Western Boot, 9 1/2 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126275


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126275
UPC #
884849423080
Country of Origin
Indonesia

Dimensions

Size
9 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Static Dissipative
No
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Footwear Style
Western Boot
Completely Non Metallic
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.84
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Square
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
10134
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Conductive
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Tan
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
10010134
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Construction
Welted
Style Family
Western Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Insole Material
Gel
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Pull On
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.