Men's Western Boot, 11 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126302


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126302
UPC #
884849423110
Country of Origin
Indonesia

Dimensions

Size
11
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
TPU
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
Yes
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Puncture Resistant Insole
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Metatarsal System
No
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Last Number or Name
10134
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Style
Western Boot
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10010134
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Welted
Maximum Heat Rating
572 Degrees F
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Insole Material
Gel
Closure
Pull On
Style Family
Western Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Unlined
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.