Men's Western Boot, 11 1/2 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126311


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126311
UPC #
884849423127
Country of Origin
Indonesia

Dimensions

Size
11 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Western Boot
Metatarsal System
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Shank Type
TPU
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
10134
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Tan
Series
10010134
Heat Resistant
No
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Welted
Insole Material
Gel
Closure
Pull On
All-Leather Upper
Yes
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Outsole Technology
Duratread(TM)
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Outsole Technology (PRINT)
Duratread(TM)
Insole Material (PRINT)
Gel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.