ALARM SMOKE AC/DC W/VCE SM100V-AC BOX

  • Mfr # SM100V-AC

  • Zoro # G912648489


product price:  $35.79
/ea

Key Features

Power Source
Hardwired
Overall Height
2.4 in
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries, Easy Adapter Plug
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM100V-AC
Zoro #
G912648489
UPC #
029054021717
Country of Origin
Mexico

Dimensions

Overall Height
2.4 in
Outside Diameter
5.1 in
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Smoke Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries, Easy Adapter Plug
Standards
UL 217 8th Edition
Market
Residential
Operating Frequency
60 Hz
For Location
Indoor
Operating Voltage
120V AC
Receiver Range
10 ft
Detects
Smoke
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
Yes
For Environment
Bedroom
Battery Location
Side
Compatible With
4120SB, 7010, 7010B, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135F, SC7010B, SC7010BV, SC9120B, SMCO100V-AC, SMI100-AC, SMICO100-AC
Sensor Type
Photoelectric
Visual Alert Type
Latching Alarm Indicator
Detector Type
Smoke Detector
Number of Batteries Required
2
Battery Backup
Yes
Alert Type
Sound
Volume Level
85 dB @ 10 ft
Includes Batteries
Yes
Test Button
Yes
Includes Mounting Hardware
Yes
Color
White
Communication Protocol
Hardwired Interconnect
Battery Chemistry
Alkaline
Number of Tandem Detectors
12

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Hardwired Interconnect, Compatible With 4120SB, 7010, 7010B, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135F, SC7010B, SC7010BV, SC9120B, SMCO100V-AC, SMI100-AC, SMICO100-AC, Detector Type Smoke Detector, Includes AA Batteries, Easy Adapter Plug, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Latching Alarm Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.