Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , L 12 PK

  • Mfr # 19-D322/L

  • Zoro # G9127881


product price:  $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-D322/L
Zoro #
G9127881
UPC #
616314167461
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.6 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Great White(R) 3GX(R) 19-D322
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1180
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1180
Brand and Series
PIP Great White(R) 3GX(R) 19-D322
Glove Coating Color
Gray
Double-Dipped
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Latex-Free
No
Silicone-Free
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.