Coated Gloves, Foam Nitrile, Foam, Palm, 2 Abrasion Level, White/Gray, S (7) 12 PK

  • Mfr # 34-800/S

  • Zoro # G9127951


product price:  $67.99
/pk 12, $5.67/ea

Key Features

Color
White/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/S
Zoro #
G9127951
UPC #
616314017803
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8.1 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Foam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Brand and Series
PIP MaxiFoam(R) Premium 34-800
Touchscreen Compatible
No
Latex-Free
No
Anti-Static
No
Glove Hand Style
Left and Right
Glove Material Color
White
Series
MaxiFoam(R) Premium 34-800
Biodegradable
Non-Biodegradable
Cuff Style
Knit
Glove Coating Color
Gray
Double-Dipped
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Knit Material Color
White

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.