Coated Gloves, Foam Nitrile, Foam, Palm, 2 Abrasion Level, White, 2XL (11) 12 PK
Mfr # 34-800/XXL
Zoro # G9128073
product price:Â $70.99
/pk 12, $5.92/eaKey Features
Glove Size
2XL (11)
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-800/XXL
Zoro #
G9128073
UPC #
616314135187
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL (11)
Thickness
15 ga
Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.