This item is Discontinued.

Harley-Davidson Size 9 Men's Hiker Low Steel Work Boots, Black D93124-9M

Size 9 Men's Hiker Low Steel Work Boots, Black (Discontinued)

  • Mfr # D93124-9M
  • Zoro # G9128393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D93124-9M
Zoro #
G9128393
UPC #
-
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
4 in
Heel Height
1/2 in

Details

Footwear Style
Hiker Low
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
CK Mesh
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Oil Resisting Sole
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Puncture Resistant Insole
No
Insole System
Full Sock
Insulated
No
Non Metallic Upper
No
Outsole Material
Rubber
Upper Material Description
Leather
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Waterproof
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Molded
Metatarsal System
Internal Steel
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Upper Material
Leather
Resists
Abrasion, Slip and Oil Resisting Outsole

Description

Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.