
Monogram Door Mat, Natural, Periwinkle, 18 in W x 30 in L
Mfr # 153021830J
Zoro # G912843518
product price: $30.79
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Periwinkle
Series
Periwinkle Border
Face Material Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
153021830J
Zoro #
G912843518
UPC #
818912033203
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Periwinkle
Series
Periwinkle Border
Printed Image or Message
Letter J
Face Material Weight
5
Surface Design
Periwinkle Border
Description
Calloway Mills 153021830J Periwinkle Border 18" x 30" Monogram Doormat (Letter J)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.