Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, White, XL 12 PK

  • Mfr # 68-162HV/XL

  • Zoro # G9129449


product price:  $52.65
/pk 12, $4.39/ea

Key Features

Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-162HV/XL
Zoro #
G9129449
UPC #
616314228018
Country of Origin
India

Dimensions

Glove Size
XL
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Nylon
Sold As
Pair
Insulated
No
Standards
Not Tested
Cuff Style
Shirred Slip-On
Glove Safety Features
High-Visibility Fingertips, Safety Message
Brand and Series
PIP(R) 68-162HV
Series
68-162HV
Glove Materials
Cowhide
Touchscreen Compatible
No
Glove Back Color
White/Orange
Leather Glove Liner Type
Unlined
Safety Message
WATCH YOUR HANDS
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Cuff Color
Beige
Leather Color
White
Anti-Static
No
Includes Double Palm
No
Cuff Material
Leather
Oil-Resistant
No
Palm Color
White
Leather Coverage Style
Full Leather
Message
Watch Your Hands
Pairs per Package
12
Palm/Back Material
Cowhide
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Fingertips and Safety Message
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Hand Protection Style
Glove
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Palm Style
Single Layer
Glove Features
High-Visibility
Reflective Backing
No
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 in, Message Watch Your Hands, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products