Extended Lift Electric Chain Hoist

  • Mfr # SNER005S-30

  • Zoro # G913328250


product price:  $4,286.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER005S-30
Zoro #
G913328250
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
33 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Lifting Hook Opening Width
29/32 in
Body Width
8 13/16 in
Maximum Lifting Length
30 ft
Controller Cord Length
7 3/16 ft
Body Depth
23 3/16 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
Trolley Speed
N/A - No Motorized Trolley
Item
Extended Lift Electric Chain Hoist
Number of Speeds
1
Pendant IP Rating
IP65
Duty Classification
H4
Body Material
Aluminum
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Number of Load Chains
1
Includes Brake
Brake Included
Lifting Hook Material
Forged Carbon Steel
Current at Max. Voltage
3.9 A
Starts and Stops per Hour
360
Maximum Lift Speed
15 fpm
Trolley Wheel Material
Steel
Current at Min. Voltage
7.7 A
For Outdoor Use
Yes
Brake Type
Electromagnetic
Chain Grade
Grade 80
Resistance Properties
Wear Resistant
Motor Horsepower
5/8 hp
Chain Material
Alloy Steel
Headroom
14 19/32 in
Includes Clutch
Clutch Included
Trolley IP Rating
IP55
Maximum Lifting Capacity
1,000 lb
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Fixed Lift Speed
15 fpm
Controls
Push Button Pendant
Minimum Lift Speed
15 fpm
Programmable
Non-Programmable
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed 15 fpm, Maximum Lift Speed 15 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 30 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.