Internal Retaining Ring, Steel, Black Phosphate Finish, M50 Bore Dia.
Mfr # DHO-050
Zoro # G9133358
product price:Â $0.50
/ea
Sold in multiples of 60 for $30.00
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M2.00
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DHO-050
Zoro #
G9133358
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
M50
Thickness
M2.00
Number of Sizes
1
Fits Groove Depth
M1.50
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Description
Housing,Retaining Ring,Int,M50 PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.