Smoke Alarm, Photoelectric

  • Mfr # 20SD10

  • Zoro # G913345301


product price:  $38.75
/ea

Key Features

Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
Minimum Operating Temperature
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SD10
Zoro #
G913345301
UPC #
047871314669
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
10 yr
Battery Size
CR2
Outside Diameter
5 in

Details

Item
Smoke Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
Minimum Operating Temperature
40 Degrees F
Battery Location
Back
Detects
Smoke
Battery Backup
Yes
Test Button
Yes
Humidity Operating Range
95% RH
Alert Type
Light, Sound
Includes Mounting Hardware
Yes
Market
Residential
Operating Frequency
3.5 kHz
For Location
Indoor
Volume Level
85 dB @ 10 ft
Hush Mode
Yes
For Environment
Home
Sensor Type
Photoelectric
Detector Type
Smoke Detector
Includes Batteries
Yes
Visual Alert Type
Red LED
Mount Type
Surface
Shape
Round
Battery Chemistry
Lithium
Number of Tandem Detectors
0
Battery Locking Pin
No

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size CR2, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Not Applicable, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Battery Backup Yes, Detects Smoke, For Environment Home, For Location Indoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.