External-E E-Clip, Steel, Black Phosphate Finish

  • Mfr # E-012

  • Zoro # G9136605


product price:  $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Type
External-E
Fits Shaft Diameter
0.125 in
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E-012
Zoro #
G9136605
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.125 in
Fits Groove Diameter
0.10"
Thickness
0.015 in
Free Inside Diameter
0.094"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

E-Clip,Retaining External,1/8 In.,CS PH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.