Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.125 in Bore Dia.
Mfr # HO-112-ZD
Zoro # G9137077
product price:Â $0.35
/ea
Sold in multiples of 100 for $35.00
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HO-112-ZD
Zoro #
G9137077
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.125 in
Thickness
0.050 in
Number of Sizes
1
Fits Groove Width
.060"
Clearance Dia. (Compressed)
.745"
Fits Groove Depth
.040"
Clearance Dia. (Released)
.815"
Groove Dia. Tolerance
±.004"
Groove Width Tolerance
+.004" / -.000"
Hole Dia.
.078"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HRC 47-52
Description
Housing,Retaining Ring,Int,1-1/8",ZY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.