Internal Retaining Ring, Steel, Black Phosphate Finish, 1.125 in Bore Dia.

  • Mfr # HO-112

  • Zoro # G9137138


product price:  $0.22
/ea
Sold in multiples of 110 for $24.20

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-112
Zoro #
G9137138
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.125 in
Thickness
0.050 in
Number of Sizes
1
Clearance Dia. (Released)
.815"
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.004"
Hole Dia.
.078"
Fits Groove Depth
.040"
Clearance Dia. (Compressed)
.745"
Fits Groove Width
.060"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.002"
Rockwell Hardness
HRC 47-52

Description

Housing,Retaining Ring,Int,1-1/8 In.,PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.