Internal Retaining Ring, Steel, Black Phosphate Finish, 1.250 in Bore Dia.
Mfr # HO-125
Zoro # G9137199
product price:Â $0.41
/ea
Sold in multiples of 100 for $41.00
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HO-125
Zoro #
G9137199
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
1.250 in
Thickness
0.050 in
Fits Groove Depth
.040"
Groove Dia. Tolerance
±.004"
Number of Sizes
1
Clearance Dia. (Compressed)
.885"
Fits Groove Width
.060"
Hole Dia.
.078"
Clearance Dia. (Released)
.965"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Thickness Tolerance
±.002"
Description
Housing,Retaining Ring,Int,1-1/4 In.,PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.