Internal Retaining Ring, Steel, Copper Plated Finish, 1.250 in Bore Dia.

  • Mfr # HO-125-BC

  • Zoro # G9137418


product price:  $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Type
Internal
For Bore Diameter
1.250 in
Material
Steel
Finish
Copper Plated
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-125-BC
Zoro #
G9137418
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.250 in
Thickness
0.050 in
Groove Width Tolerance
+.004" / -.000"
Number of Sizes
1
Fits Groove Depth
.040"
Clearance Dia. (Compressed)
.885"
Clearance Dia. (Released)
.965"
Fits Groove Width
.060"
Hole Dia.
.078"
Groove Dia. Tolerance
±.004"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Copper Plated
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 34-43
Thickness Tolerance
±.002"

Description

Housing,Retaining Ring,Int,1-1/4",BC PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.