External Retaining Ring, 18-8 Stainless Steel, Plain Finish
Mfr # RSN-125-S02
Zoro # G9140376
product price:Â $3.29
/ea
Sold in multiples of 100 for $329.00
Key Features
Type
External
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSN-125-S02
Zoro #
G9140376
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.176"
Thickness
0.050 in
Free Inside Diameter
1.163"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Spiral,Retaining Ring,Ext HD,1-1/4" SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.