External-E E-Clip, Stainless Steel, Passivated Finish

  • Mfr # SE-043-SS

  • Zoro # G9140735


product price:  $0.88
/ea
Sold in multiples of 50 for $44.00

Key Features

Type
External-E
Material
Stainless Steel
Finish
Passivated
Thickness
0.035 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE-043-SS
Zoro #
G9140735
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.438 in
Fits Groove Diameter
0.38"
Thickness
0.035 in
Free Inside Diameter
3/8"

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Thickness Tolerance
±.002

Description

E-Clip,Retaining Specia,Ext,7/16" SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.